Shop All Screwdrivers
Witte
Insulated Precision Slotted Screwdriver 5/64 in Round
Mfr # 9T 89715
Zoro # G6109196
original price:
$10.37
47% off
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Witte
- MFR # 9T 89715
- Zoro # G6109196
- UPC # 843221019419
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5/64 in |
Shank Length | 2 1/4 in |
Overall Length | 4 3/4 in |
Handle Length | 6 1/4 in |
For Fastener Size | 5/64 in |
Shank Diameter | 0.1 in |
Description
Insulated Precision Slotted Screwdriver, Tip Size 5/64 in, Slotted, Ergonomic, Overall Length 4 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Black Oxide Finish (3194B)
- STARRETT Master Vernier Slide Caliper Case Only (723ZZ-6/722ZZ-6)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5016)
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2" Flexible (KTI-70017)
- WITTE Insulated Precision Slotted Screwdriver 7/64 in Round (9T 89717)
- WITTE Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89716)
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- BETA Screwdriver, Slotted Head, 8mm x 200mm (012600060)
- GARANT Torque Screwdriver, Fixed Torque: 0.2Nm (211750 0,2)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-37)
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- Witte Screwdrivers