Shop All Screwdrivers
Witte
Insulated Precision Slotted Screwdriver 1/16 in Round
Mfr # 9T 89714
Zoro # G4783475
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witte
- MFR # 9T 89714
- Zoro # G4783475
- UPC # 843221019402
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/16 in |
Shank Length | 1 1/2 in |
Overall Length | 4 in |
Handle Length | 5 1/2 in |
For Fastener Size | 1/16 in |
Shank Diameter | 0.1 in |
Description
The Witte 9T 89714 Precision Screwdriver Slotted 1/16" 1 1/2 in Round is a well-designed tool for your precision needs. It has an ergonomic handle and a rotating cap with color coded ring, which ensures it will be easy to use. The slotted screwdriver has a chrome finish with black tip and comes with a color coded ring that helps you to identify the size of the screwdriver. The handle has a rotating cap that allows you to change the bit quickly and easily. This insulated screwdriver features an alloy steel shank and plastic handle, which makes it durable and comfortable to use. The Witte 9T Precision Screwdriver Slotted 1/16" 1 1/2 in Round is designed for those who demand quality tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4916HFL)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short (54940)
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (445145)
- VAUGHAN R20 20 oz Solid Steel Nail Hammer (12715)
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- WITTE Insulated Precision Slotted Screwdriver 5/64 in Round (9T 89715)
- WITTE Insulated Precision Slotted Screwdriver 7/64 in Round (9T 89717)
- WITTE Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89716)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32046)
- CS UNITEC Non Sparking Phillips Screwdriver, 3-3/16in, Beryllium Copper (EX803-1B)
- BETA Screwdriver 5/32 in Round (012900430)
- Witte Screwdrivers