Shop All Screwdriver Sets
Witte
Insulated Precision Driver Set, Slotted/Phillips, 7 pcs
Mfr # 9T 89377
Zoro # G4783484
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm, #00, #0
- Handle Material Multi Component
- Handle Design Ergonomic with Rotating Cap and Color Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witte
- MFR # 9T 89377
- Zoro # G4783484
- UPC # 843221019372
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm, #00, #0 |
Shank Length | 1 in to 3-9/64 in |
Overall Length | 5 1/2 in, 6 1/4 in, 7 in |
Sizes Included | Phillips: #00 x 1 9/16 in, #0 x 2 3/8 in, #1 x 3 9/64 in, Slotted: 1/16 in x 1 9/16 in, 5/64 in x 2 3/8 in, 7/64 in x 3 in, 1/8 in x 3 in |
Container Length | 11 3/16 in |
Handle Length | 5 1/2 in, 6 1/4 in, 6 7/8 in |
Range of Lengths | 5 1/2 in to 7 in |
Container Width | 6 1/16 in |
Container Height | 1 5/16 in |
For Fastener Size | 1/8 in, 5/64 in, 7/64 in, Phillips #0, Phillips #00, Phillips #1, Slotted 1/16 in |
Description
This Witte 9T 89377 Insulated Precision Driver Set is a professional-grade screwdriver set that comes with 7 interchangeable bits. It provides the flexibility to work on a wide range of applications and product categories. This screwdriver set comes in three sizes, each with different tip sizes, allowing you to choose one that suits your needs. The handle design features an ergonomic rotating cap and color ring for maximum comfort while working. All tools are made of chrome with black oxide tips for long life and durability. The insulated precision driver set has a voltage rating of 1,000 V AC. Whether you are a professional or hobbyist, this Witte 9T 89377 Insulated Precision Driver Set will definitely make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box Tray, Black (1702940TRAY)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- DRILL AMERICA 59/64" Carbide Tipped Taper Length Drill Bit (DWDTLCT59/64)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- WIHA SoftFinish® Screwdriver Set, 12 pcs (30297)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DHT92001)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 8-pcs. (96469715)
- MILWAUKEE TOOL 6 pc. Cushion Grip Screwdriver Kit ( Made in USA) (MT200-6)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 8-pcs. (96469215)
- STEELMAN Precision Steel Shaft Screwdriver Set, 6-Piece (41799)
- KLEIN TOOLS Screwdriver Set, Square Recess, 4-Piece (85664)
- Witte Screwdrivers and Nutdrivers