Shop All Serving Utensils
Witte
Bottle Opener, 6-5/16 In L, Stl, Grey/Blue
Mfr # 9T 967
Zoro # G7611021
original price:
$8.89
5% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- NSF Certified No
- Handle Type Multi-component
- Overall Width 1 1/2"
- Accessory Type Bottle Opener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witte
- MFR # 9T 967
- Zoro # G7611021
- UPC # 843221019129
- Country of Origin Germany
- Category Serving Utensils
Dimensions
Overall Width | 1 1/2" |
Length | 6" |
Height | 1 1/2" |
Width | 1 1/2" |
Depth | 1 1/2" |
Details
Item | Bottle Opener |
Blade Material | Steel |
NSF Certified | No |
Handle Type | Multi-component |
Accessory Type | Bottle Opener |
Product Type | Bottle Opener |
Functions | Cap Lifter |
Electric | Manual |
Description
Bottle Opener, Color Black/Blue, Functions Cap Lifter, Electric Manual, Overall Length 6 in, Blade Material Steel, Product Type Bottle Opener, Overall Width 1 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NJOY Food, Sugar Canist, 20Oz (NJO 90585)
- DELFIELD Gasket, 23 in. x 59 in. (1702295)
- CMA DISH MACHINES Timer 2 Minute 5 Cam Cma-180Uc St (14408.81)
- TRAULSEN Sensor - Blue, Coil Temp 48" (334-60406-01)
- CRESTWARE Stainless Steel Tong, 12" L (HDT12)
- AMERICAN METALCRAFT 4 in Sugar Tong (IT400)
- WINCO 12 in Red Tong (UT-12HP-R)
- CARLISLE FOODSERVICE Coldmaster CoolChck, 6", 1/3 Food Pn, 4 qt. (CM1102C1402)
- TABLECRAFT Dispenser, KenKut Film/Foil, 12"/18" (KK3)
- WINCO 2 3/4 oz Blue Disher No. 16 (ICD-16)
- CORE KITCHEN 1.65 in. W X 8.19 in. L Silver Silicone/Stainless Steel Mini Locking Tong Set L-8.19 W- (AC29914)
- Witte Serving Utensils