Shop All Trash Cans
Witt
Witt CL25-SS Square Waste Receptacle with Perforated Holes; Bag Retainger Bands - Brushed Stainless Steel
Mfr # CL25-SS
Zoro # G103890352
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt
- MFR # CL25-SS
- Zoro # G103890352
- Country of Origin China
- Category Trash Cans
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Hinged lid
- High-end style and functionality
- Bag retainer bands included
- Shape: Square
- Capacity: 25 gal
- Meterial: Stainless steel
- Dimension: 30.5" H x 15.5" W x 15.5" L
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT HEPA Motor Intake Filter (9007746)
- TENNANT Vacuum Bag, 10 PK (9009003)
- LIFT-OFF Dry Erase Cleaner Wipes, Cloth, 7 x 12, 40/Canister, PK6 (427-03)
- GLAD Trash Bag 20Gal 30Pk (78913)
- KESSEBOHMER Waste Container Only 52QT Champagne (2505530103)
- HLS COMMERCIAL 15 gal Round Trash Can, Silver, Stainless Steel (HLSC04G15A)
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50W)
- INTERDESIGN Oval Trash Can, Silver (93446)
- GLOBAL EQUIPMENT Slim Trash Can, Gray, 23 Gallon (A-PR001GY)
- BOBRICK Trash Can, Silver, Stainless Steel (B-270)
- RUBBERMAID COMMERCIAL 32 GAL GRY Trash Can (FG263200GRAY)
- Witt Trash Cans