Shop All Trash Cans
Witt
Witt CL25-BK Square Waste Receptacle with Perforated Holes; Bag Retainger Bands - Black
Mfr # CL25-BK
Zoro # G303890312
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Witt
- MFR # CL25-BK
- Zoro # G303890312
- Country of Origin China
- Category Trash Cans
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Powder coated with perforated holes
- Hinged lid
- High-end style and functionality
- Bag retainer bands included
- Color: Black
- Shape: Square
- Capacity: 25 gal
- Dimension: 30.5" H x 15.5" W x 15.5" L
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- BONA 52 in L Mops, Blue, Microfiber (WM710013408)
- S.M. ARNOLD BRUSH HVY DUTY WHEEL & FENDER (AR85-604)
- SHOP-VAC Shop Vacuum, 4 gal, Plastic, 105 cfm (5914411)
- WITT Witt CL25-SS Square Waste Receptacle with Perforated Holes; Bag Retainger Bands - Brushed Stainless Steel (CL25-SS)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Black, Open Top, Polyethylene (FG335388BLA)
- RUBBERMAID COMMERCIAL Waste Bin, Plastic, 41 Qrt, 15-1/4"x11"x20", 12PK, Black (RCP295700BKCT)
- HD DECO 4 x 2 in. Polished Trash Grommet, Stainless Steel (HD1782704)
- GENUINE JOE 12 gal Round Trash Can, Black (GJO58887)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- HLS COMMERCIAL 23 gal Round Trash Can, Silver, Stainless Steel (HLS23DOT)
- Witt Trash Cans