Shop All Trash Cans
Witt Industries
WHD32C 32 Gallon Galvanized Steel Heavy-Duty Outdoor Commercial Trash Can
Mfr # 692WHD32C
Zoro # G911510954
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 692WHD32C
- Zoro # G911510954
- Country of Origin United States
- Category Trash Cans
Description
Equip your industrial facilities with this Witt Industries WHD32C 32 gallon galvanized steel heavy-duty outdoor commercial trash can! The 23 gauge pre-galvanized steel construction is durable for outdoor environments and stands up to high-traffic areas while providing a strong structure for everyday use. The sturdy and deeply corrugated body and wire-reinforced top edge add strength to this bin for dependable use. The wide top opening provides a touchless disposal solution as well as a clear view when the bin is full.This bin's pre-galvanized steel construction protects against rust formation and extreme elements in any environment making it a great choice for years to come. A sturdy recessed bottom limits contact with the ground adding longevity and durability to this bin. A corrugated galvanized lid sold separately helps to keep unwanted odors and pests at bay by securely sealing the receptacle. Select this industrial trash can for dependable use at high-traffic establishments such as manufacturing facilities parks city streets and industrial areas.Overall Dimensions:Diameter: 21 1/4''Height: 26 1/4''Capacity: 32 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Peroxide Cleaner Concentrate, 1 gal. Bottle (59979)
- TOUGH GUY 1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA20)
- TOUGH GUY 1L White/Red, Plastic Dual Spray Bottle (35WT57)
- VIKAN VIKAN Green 28" Floor Squeegee (71702)
- WITT INDUSTRIES Witt Industries 5555GN Dome top drum lid- green (5555GN)
- WITT INDUSTRIES Witt Industries M3601-ATL-BK Ash urn lid only for M3601- black (M3601-ATL-BK)
- WITT INDUSTRIES Witt Industries 70SS Rectangular waste basket- stainless steel (70SS)
- WITT INDUSTRIES Witt Industries SC20-01-FT Stadium Series Outdoor Waste Receptacle w/ Flat Top Lid – Powder Coat Finish (20 Gallon) (SC20-01-FT)
- WITT INDUSTRIES Witt Industries EXP-52RD Expanded metal outdoor container- red (EXP-52RD)
- WITT INDUSTRIES Witt Industries EXP-52BL Expanded metal outdoor container- blue (EXP-52BL)
- SAFCO 32 gal Twist Waste Receptacle, Black, High-density Polyethylene (HDPE) (SAF9371BL)
- Witt Industries Trash Cans