Shop All Trash Can Lids
Witt Industries
WCD24L Galvanized Steel Light-Duty Flat Top Lid Stationary
Mfr # 692WCD24L
Zoro # G011511004
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 692WCD24L
- Zoro # G011511004
- Country of Origin United States
- Category Trash Can Lids
Description
Conceal your waste with this Witt Industries WCD24L galvanized steel light-duty flat top lid for 24 gallon outdoor commercial trash can! The 27 gauge pre-galvanized steel construction is durable for outdoor environments and stands up to high-traffic areas while providing a strong structure for everyday use. The pre-galvanized finish provides an extra layer of zinc that works to prevent corrosion and rust meaning your lid will last longer. The lid contains the waste out of view and away from pests keeping your facility clean and sanitary.It also features deep corrugation which increases endurance and strength in outdoor spaces. The convenient handle aids in easy one-handed removal. This lid is made to fit securely on Witt Industries WCD24C 24 gallon galvanized steel light-duty outdoor commercial trash cans. Select this industrial trash can for dependable use at high-traffic establishments such as manufacturing facilities parks city streets and industrial areas.Overall Dimensions:Diameter: 20''Height: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTAR INTL Ice Machine Cleaner„¢ 8 Oz. Bottle - Pkg Qty 12 (90-350)
- BETCO Floor Cleaner, No-Rinse, 1/2 Gal, , Green, PK 4 (BET2584700)
- TOUGH GUY Toilet Seat Cover Dispenser, White, Height: 12" (2VEX7)
- GEORGIA-PACIFIC Dry Wipe, White, Bag, Nylon Scrim-Reinforced, 80 Wipes, 13 in x 13 in, 12 PK (29000)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID COMMERCIAL Bottle and Can Recycling Top, Green, Plastic (FG269288GRN)
- RUBBERMAID COMMERCIAL Flat Lid For 28 Gallon Square Rubbermaid Brute Waste Receptacles - Gray (FG352700GRAY)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- GENUINE JOE Swing Space-saving Container Swing Lid, 20.3 in W/Dia, Gray (GJO02343)
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR10-SS)
- Witt Industries Trash Can Lids