Shop All Trash Can Lids
Witt Industries
WCD20L Galvanized Steel Light-Duty Flat Top Lid Stationary
Mfr # 692WCD20L
Zoro # G411510997
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 692WCD20L
- Zoro # G411510997
- Country of Origin United States
- Category Trash Can Lids
Description
Conceal your waste with this Witt Industries WCD20L galvanized steel light-duty flat top lid for 20 gallon outdoor commercial trash can! The 27 gauge pre-galvanized steel construction is durable for outdoor environments and stands up to high-traffic areas while providing a strong structure for everyday use. The galvanized finish provides an extra layer of zinc that works to prevent corrosion and rust meaning your lid will last longer. The lid contains the waste out of view and away from pests keeping your facility clean and sanitary.It also features deep corrugation which increases endurance and strength in outdoor spaces. The convenient handle aids in easy one-handed removal. This lid is made to fit securely on Witt Industries WCD20C 20 gallon galvanized steel light-duty outdoor commercial trash cans. Select this industrial trash can for dependable use at high-traffic establishments such as manufacturing facilities parks city streets and industrial areas.Overall Dimensions:Diameter: 18''Height: 5''Capacity: 20 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply Individually wrapped rolls, 550 Sheets/Roll, 80 Rolls (04460)
- KRAFT TOOL Replacement Tines for Flat Wire Texture (CC200-100)
- PARTNERS BRAND 12 gal - 15 gal Trash Bags, 33 in x 24 in, .31 Mil, Natural, 1000 PK (CL2004)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- TOUGH GUY 16 gal, 20 gal Dome with Push Door Trash Can Top, 17 1/4 in W/Dia, Black, Plastic, 1 Openings (35ZA78)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Dome with Push Door, Fits 44 gal Cans, 24 3/4 in Dia, Gray (FG264788GRAY)
- WITT CO Flat Lid, 18 W/Dia, Silver, Steel (WCD20L)
- WITT CO Witt Industries Steel Open Flat Lid, Black (M3601-FTL-BK)
- BRONCO Trash Can Lid, 20 gal Bronco Rnd Lid Grn (84102123)
- Witt Industries Trash Can Lids