Shop All Trash Cans
Witt Industries
SC55P-01-FT 55 Gallon Standard Perforated Steel Outdoor Waste Receptacle Rect
Mfr # 692SC55PFTRD
Zoro # G811511020
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Witt Industries
- MFR # 692SC55PFTRD
- Zoro # G811511020
- Country of Origin United States
- Category Trash Cans
Description
Combine style and utility with this Witt Industries SC55P-01-FT 55 gallon Standard Series red perforated steel outdoor waste receptacle with flat top lid! The durable steel construction provides a sturdier structure than plastic alternatives making this product great for use in high-traffic all-weather outdoor environments. Additionally the material helps deter graffiti while the eye-catching red finish stands out to let users know exactly where the outdoor waste receptacle is located. Featuring a convenient flat top lid design this product makes it a breeze for users to dispose of their waste without even needing to touch the receptacle. This makes the process quick and efficient which helps minimize the chances of people littering in or around your establishment.Ideal for outdoor spaces with heavy foot traffic this 55 gallon outdoor waste receptacle is made with 4 built-in leveling feet to accommodate uneven surfaces. For the utmost user experience this product even comes with 1 durable plastic liner trash bin and 2 hardware kits an anchor kit to stabilize your receptacle and a lid cable kit to secure the lid to the bin. Perfect for use at outdoor industrial and high-traffic establishments place this receptacle in parks universities commercial buildings city streets and parking lots to help keep the surrounding area clean and litter-free!Overall Dimensions:Diameter: 23 1/2''Height: 40''Capacity: 55 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Floor Cleaner, Odorless, 1.5 oz., PK100 (AOF42G01801)
- PIG Sorbents, 7 gal, 3 in x 24 in, Universal, Gray, Corn Cob (PIG218)
- MRS. MEYERS CLEAN DAY Clean Day Organic Watermelon Scent Foam Hand Soap 10 oz (17466)
- OATEY FITTING BRUSH 3/4"" (31405)
- WITT INDUSTRIES Witt Industries EXP-52RD Expanded metal outdoor container- red (EXP-52RD)
- WITT INDUSTRIES Witt Industries EXP-52 Expanded metal outdoor container- hot dip galvanized (EXP-52)
- WITT INDUSTRIES Round Silver, Steel (WHD32C)
- WITT INDUSTRIES Witt Industries M3601-FTL-GN Flat top lid only for M3601- green (M3601-FTL-GN)
- WITT INDUSTRIES Witt Industries 5555GN Dome top drum lid- green (5555GN)
- WITT INDUSTRIES Witt Industries SC10BLK Black Plastic Rigid Liner (SC10BLK)
- MUTT MITT Dog Waste Dispenser Station Singles, White (1003)
- Witt Industries Trash Cans