No Product Image Available

Witt Industries

SC35P-01-SS-FT Std Ser 35 Gal Perforated Stainless Steel Outdoor Waste Receptacle


product price: $1,624.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combine style and utility with this Witt Industries SC35P-01-SS-FT Standard Series 35 gallon perforated stainless steel outdoor waste receptacle with flat top lid! The durable steel construction provides a sturdier structure than plastic alternatives making this product great for use in high-traffic all-weather outdoor environments. Additionally the material helps deter graffiti while the sleek stainless steel finish stands out to let users know exactly where the recycling receptacle is located. Featuring a convenient flat top lid design this product makes it a breeze for users to dispose of their waste without even needing to touch the receptacle. This makes the process quick and efficient which helps minimize the chances of people littering in or around your establishment.Ideal for outdoor spaces with heavy foot traffic this 35 gallon outdoor waste receptacle is made with 4 built-in leveling feet to accommodate uneven surfaces. For the utmost user experience this product even comes with 1 durable plastic liner trash bin and 2 hardware kits an anchor kit to stabilize your receptacle and a lid cable kit to secure the lid to the bin. Perfect for use at outdoor industrial and high-traffic establishments place this receptacle in parks universities commercial buildings city streets and parking lots to help keep the surrounding area clean and litter-free!Overall Dimensions:Diameter: 23 1/2''Height: 33 3/4''Capacity: 35 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.