No Product Image Available

Witt Industries

SC35P-01-SS-DT Std Ser 35 Gal Perforated Stainless Steel Outdoor Waste Receptacle


product price: $1,692.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combine style and utility with this Witt Industries SC35P-01-SS-DT Standard Series 35 gallon perforated stainless steel outdoor waste receptacle with push door dome top lid! The sleek 304 stainless steel construction provides a more durable structure than plastic alternatives making this product great for use in high-traffic all-weather outdoor environments. Additionally the material helps deter graffiti while the attractive TGIC powder coat finish blends seamlessly in with any outdoor decor aesthetic. This product even comes with a protective lifted base for added longevity. Featuring a versatile push door design this outdoor waste receptacle provides coverage from rainwater while helping to control unpleasant odors from escaping into the air. The sturdy plastic dome top lid door also helps keep the waste out of view which ensures your outdoor areas stay looking clean and sanitary at all times. For the utmost convenience the word ''push'' is shown on the front to assist users with the operation of the lid minimizing the chances of people littering in or around your establishment!Ideal for outdoor spaces with heavy foot traffic this 35 gallon outdoor waste receptacle is made with a metal band at the top for added strength and reliability. It also comes standard with 4 built-in leveling feet to accommodate uneven surfaces. Plus this product comes with 1 durable plastic liner trash bin and 2 hardware kits an anchor kit to stabilize your receptacle and a lid cable kit to secure the lid to the bin. Perfect for use at outdoor industrial and high-traffic establishments place this receptacle in parks universities commercial buildings city streets and parking lots to help keep the surrounding area clean and litter-free!Overall Dimensions:Diameter: 18 1/2''Height: 43 1/4''Capacity: 35 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.