No Product Image Available

Witt Industries

SC35DT 35 Gallon Push Dome Top Lid for SC35 Standard Series Outdoor Waste Receptacle


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Witt Industries SC35DT 35 gallon push door dome top lid for SC35 Standard Series outdoor waste receptacle is essential for keeping waste out of view while maintaining clean and sanitary public areas. The durable plastic construction stands up in high-traffic areas and is perfect for all-weather outdoor environments. Additionally the material helps deter graffiti while the attractive powder coat finish blends seamlessly in with any outdoor decor aesthetic. This product also comes with a sturdy metal band base adding additional strength for everyday use.Featuring a versatile push door design this product provides coverage from rainwater while helping to control unpleasant odors from escaping into the air. For the utmost convenience the word ''push'' is shown on the front to assist users with the operation of the lid minimizing the chances of people littering in or around your establishment! This Witt lid also comes with a cable hardware kit to secure the lid to the bin for added security and stability. Compatible with Witt Standard Series 35 gallon outdoor waste receptacles sold separately this product is perfect for outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter: 19 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.