Shop All Trash Cans
Witt Industries
Round Silver, Steel
Mfr # WHD32C
Zoro # G008621297
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Silver
- Material Steel
- Height 26-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # WHD32C
- Zoro # G008621297
- UPC # 96639321302
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 26-1/4 in |
Details
Container Shape | Round |
Color | Silver |
Material | Steel |
Description
Witt's cans are made of prime, heavy gauge steel and treated with zinc prior to manufacturing. Galvanized steel material is very tough and will withstand the harshest environments. These cans feature deep body corrugations for superior strength and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 20 gal Round Trash Can, Yellow (84102004)
- GENUINE JOE Wide Mop Head, Blue, PK12, GJOSBL5BCT (GJOSBL5BCT)
- 3M General Purpose Hand Pad, 7447, Maroon, 6"X9" (48011-04029)
- TOUGH GUY Furnace Brush, 4 1/2 in L Handle, 7 in L Brush, Black, Wood, 48 in L Overall (2FCD8)
- WITT INDUSTRIES Witt Industries 32GC03-SC Geo cube- square opening- plastic-waste decal- scarlet (32GC03-SC)
- WITT INDUSTRIES Witt Industries SWT55GN Swing top drum lid- green (SWT55GN)
- WITT INDUSTRIES Witt Industries WCD24C Commercial duty 24 gallon can- pregalvanized steel (WCD24C)
- WITT INDUSTRIES Round Silver, Steel (WCD20C)
- WITT INDUSTRIES Round Silver, Steel (WCD32C)
- WITT INDUSTRIES Round Red, Steel (EXP-52P-RD)
- BEHRENS 6 gal Round Trash Can, Silver, with a lid, Galvanized Steel (6106)
- Witt Industries Trash Cans