Shop All Trash Cans
Witt Industries
Round Silver, Steel
Mfr # WCD20C
Zoro # G208621264
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Silver
- Material Steel
- Height 23 in
- Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # WCD20C
- Zoro # G208621264
- UPC # 96639201307
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 23 in |
Width | 17-1/2 in |
Depth | 17-1/2 in |
Details
Container Shape | Round |
Color | Silver |
Material | Steel |
Description
Stands up to the most severe weather conditions in any environment. Carefully manufactured from prime, heavy gauge galvanized steel. Feature deep body corrugation for superior strength and durability. Measures 17-1/2 diameter by 23 height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Nylon Scrubbing Brush (1220226)
- TOUGH GUY Burnishing Pad, Tan, Size 20", Round, PK5 (402V91)
- ZEP 1 gal. Liquid Hand Cleaner Jug (329124)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER 5.75 OZ SPRAY CAN (IPA8035A)
- WITT INDUSTRIES Witt Industries M3601-FTL-GN Flat top lid only for M3601- green (M3601-FTL-GN)
- WITT INDUSTRIES Witt Industries SC10BLK Black Plastic Rigid Liner (SC10BLK)
- WITT INDUSTRIES Witt Industries 5555G Dome top drum lid- hot dip galvanized (5555G)
- WITT INDUSTRIES Witt Industries 70SS Rectangular waste basket- stainless steel (70SS)
- WITT INDUSTRIES Round Silver, Steel (WHD32C)
- WITT INDUSTRIES Witt Industries WCD24C Commercial duty 24 gallon can- pregalvanized steel (WCD24C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Undersink Double Waste Container (8-785-30-2SS)
- Witt Industries Trash Cans