Shop All Trash Cans
Witt Industries
Round Red, Steel
Mfr # EXP-52P-RD
Zoro # G408610402
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Red
- Material Steel
- Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # EXP-52P-RD
- Zoro # G408610402
- UPC # 96639420524
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 33 in |
Details
Container Shape | Round |
Color | Red |
Material | Steel |
Description
48 gallon capacity. Measures 23 diameter x 33H. Rugged expanded steel body is reinforced with circular bands and lateral braces. Endures extreme climate conditions Do Not Use near chlorine applications or salt water environments and resists corrosion with a powder coat finish. ADA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Paper Floor Mats With Poly Back Pk (PC-500)
- 3M FILTRATION Pad, Polishing , Doodlebug, Wht (8440)
- 3M Carpet Extraction Cleaner, Honeysuckle (CARPET EXTRACTION CLNR)
- GOJO 7282-04 TDX 2000 mL Supro Max Cherry Hand Cleaner, 4PK (381G728204)
- WITT INDUSTRIES Witt Industries 5555G Dome top drum lid- hot dip galvanized (5555G)
- WITT INDUSTRIES Witt Industries SWT55BK Steel Swing Lid For Mesh Garbage Can - Black (SWT55BK)
- WITT INDUSTRIES Witt Industries EXP-52BL Expanded metal outdoor container- blue (EXP-52BL)
- WITT INDUSTRIES Round Silver, Steel (WCD32C)
- WITT INDUSTRIES Round Dome Lid, Black, Steel (5555-BK)
- WITT INDUSTRIES Witt Industries SC10BLK Black Plastic Rigid Liner (SC10BLK)
- HLS COMMERCIAL 13 gal Oval Trash Can, Silver, Stainless Steel (HLS13STV)
- Witt Industries Trash Cans