Shop All Trash Cans
Witt Industries
Round Dome Lid, Black, Steel
Mfr # 5555-BK
Zoro # G308619673
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Black
- Material Steel
- Height 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 5555-BK
- Zoro # G308619673
- UPC # 96639925555
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 10.5 in |
Details
Container Shape | Round |
Color | Black |
Material | Steel |
Item | Dome Lid |
Description
Lid easily snaps into place on Expanded Metal Waste Receptacles sold separately. Durable steel lid with enclosed dome top helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action door allows easy waste disposal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN Original Scent Fabric Softener Sheets 105 pk, 105PK (97835)
- SPRAY NINE Cleaner and Disinfectant, Trigger Spray Bottle, 32 oz, Ready to Use, Citrus, Clear, 12 PK (26832)
- GOFER PARTS Replacement Solution Valve For Factory Cat 21-4500D (GVALV2401)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (71606/29626)
- WITT INDUSTRIES Witt Industries M3601-ATL-BK Ash urn lid only for M3601- black (M3601-ATL-BK)
- WITT INDUSTRIES Witt Industries SC10BLK Black Plastic Rigid Liner (SC10BLK)
- WITT INDUSTRIES Witt Industries 70SS Rectangular waste basket- stainless steel (70SS)
- WITT INDUSTRIES Witt Industries 5555DB Dome top drum lid- dark blue (5555DB)
- WITT INDUSTRIES Round Silver, Steel (WCD32C)
- WITT INDUSTRIES Witt Industries EXP-52BL Expanded metal outdoor container- blue (EXP-52BL)
- ALPINE INDUSTRIES Stainless Steel Recessed Waste Receptacle (ALP493)
- Witt Industries Trash Cans