No Product Image Available

Witt Industries

M5001-RC-BN 50 Gal Oakley Standard Brown Steel Outdoor Decorative Waste Receptacle


product price: $1,452.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combine style and utility with this Witt Industries M5001-RC-BN Oakley Standard 50 gallon brown steel outdoor decorative waste receptacle with rain cap lid! The durable steel construction provides a sturdier structure than plastic alternatives making this product great for use in high-traffic all-weather outdoor environments. Additionally the material helps deter graffiti while the attractive powder coat finish blends seamlessly in with any outdoor decor aesthetic. The convenient rain cap lid prevents rainwater from filling the receptacle ensuring the waste stays contained and out of your customers' view. This helps your outdoor areas remain clean and sanitary at all times.Ideal for outdoor spaces with heavy foot traffic this 50 gallon outdoor decorative waste receptacle is made with a metal band at the top for added strength and reliability. It also comes standard with 4 built-in leveling feet to accommodate uneven surfaces. Plus this product comes with 1 durable plastic liner trash bin and 2 hardware kits an anchor kit to stabilize your receptacle and a lid cable kit to secure the lid to the bin. Perfect for use at outdoor industrial and high-traffic establishments place this receptacle in parks universities commercial buildings city streets and parking lots to help keep the surrounding area clean and litter-free!Overall Dimensions:Diameter: 28''Height: 44 1/4''Capacity: 50 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.