No Product Image Available

Witt Industries

M5001-DT-GN Oakley Standard 50 Gallon Green Steel Decorative Waste Receptacle


product price: $1,315.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combine style and utility with this Witt Industries M5001-DT-GN Oakley Standard 50 gallon green steel decorative waste receptacle with push door dome top lid! The steel construction is durable for outdoor environments and stands up to high-traffic areas while providing a sturdier structure than plastic alternatives. The lid contains the waste out of view keeping your outdoor areas clean and sanitary. The convenient push door dome top lid stays closed to help control unpleasant odors and easily pushes open so you can dispose of waste effortlessly. It also comes with 1 durable plastic liner trash bin and 2 hardware kits: an anchor kit to stabilize your receptacle and a lid cable kit to secure the lid to the bin.This 50 gallon decorative waste receptacle is perfect for outdoor spaces with high-traffic areas featuring a metal band at the top that provides additional strength for everyday use. The outer flat bar steel construction deters graffiti while offering a modern look without compromising on quality. It also comes standard with 4 built-in leveling feet to accommodate unleveled surfaces. The attractive green color and powder coat finish helps it to blend in with outdoor sceneries while protecting it from the elements. This commercial garbage can is perfect for use at outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter: 28''Height: 45 1/2''Capacity: 50 Gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.