Shop All Trash Can Lids
Witt Industries
M3601-RCL-GN Green Steel Rain Cap Lid Stationary
Mfr # 692M361RCLGN
Zoro # G611510940
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Witt Industries
- MFR # 692M361RCLGN
- Zoro # G611510940
- Country of Origin United States
- Category Trash Can Lids
Description
This Witt Industries M3601-RCL-GN green steel rain cap lid for Oakley Series 36 gallon decorative waste receptacle is essential for keeping waste out of view while maintaining your outdoor areas clean and sanitary. The durable steel construction stands up to high-traffic areas and is perfect for outdoor environments. This Witt rain cap lid features a sturdy metal band base adding additional strength for everyday use. Plus the convenient rain cap lid features a domed top design allowing rainwater to flow to the side and not fill the receptacle. This rain cap also allows for effortless waste disposal without needing to touch the trash bin thanks to its open side design.In addition this lid comes with a cable hardware kit to secure the lid to the bin for added security and stability. The steel construction deters graffiti and the attractive powder coat finish blends in with outdoor sceneries while protecting from the elements. This commercial lid is compatible with Witt Oakley Series decorative waste receptacles sold separately. It is perfect for outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter interior: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial 11-1/4" Wide Big Gator Mop® Refill - (3959)
- TRIMACO 72" x 90' Easy Mask .4-Mil Standard Grade Masking Film (67290)
- PURELL Dispenser, Counter Mount, SS, 2000mL (8640-01)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, White, PK2 (PCS240036-2W)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103303)
- RUBBERMAID COMMERCIAL Flat Lid For 40 Gallon Square Rubbermaid Brute Waste Receptacles - Gray (FG353900GRAY)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Beige, Resin, 1 Openings (FG268988BEIG)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Recycling Can wLid, 50 Gallon, Blue (FG9W2773BLUE)
- WITT CO Flat Lid, 18 W/Dia, Silver, Steel (WCD20L)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- Witt Industries Trash Can Lids