Shop All Trash Can Lids
Witt Industries
M3601-RCL-BN Brown Steel Rain Cap Lid Stationary
Mfr # 692M361RCLBN
Zoro # G711510932
product price: $234.99
/ea
Free Shipping & Returns
$234.99
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
- Brand Witt Industries
- MFR # 692M361RCLBN
- Zoro # G711510932
- Country of Origin United States
- Category Trash Can Lids
Description
This Witt Industries M3601-RCL-BN brown steel rain cap lid for Oakley Series 36 gallon decorative waste receptacle is essential for keeping waste out of view while maintaining your outdoor areas clean and sanitary. The durable steel construction stands up to high-traffic areas and is perfect for outdoor environments. This Witt rain cap lid features a sturdy metal band base adding additional strength for everyday use. Plus the convenient rain cap lid features a domed top design allowing rainwater to flow to the side and not fill the receptacle. This rain cap also allows for effortless waste disposal without needing to touch the trash bin thanks to its open side design.In addition this lid comes with a cable hardware kit to secure the lid to the bin for added security and stability. The steel construction deters graffiti and the attractive powder coat finish blends in with outdoor sceneries while protecting from the elements. This commercial lid is compatible with Witt Oakley Series decorative waste receptacles sold separately. It is perfect for outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter interior: 23 3/4''
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
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, (30563A)
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h (BWK119)
- K2R 10 Oz. Spot-Lifter Carpet Cleaner (56610)
- LABCLEAN Cleanroom Wipes, 100 percent pol, 4, PK10, 10 PK (CPWIPE4X4)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- UMBRA Grand 10 gal Black Plastic Swing-Top Trash Can (086711-040)
- SPECIALMADE GOODS AND SERVICES Rubbermaid® Lid for Brute Rollout Container, Black - FG9W27L2BLA (FG9W27L2BLA)
- RUBBERMAID COMMERCIAL Slim Jim Lid Green Paper Slot, Green, Plastic (RCP2007886)
- RUBBERMAID COMMERCIAL Brute 44-Gallon Container Lid, Gray, Plastic (RCP264560GRY)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Red, Resin, 0 Openings (FG264560RED)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Yellow, Resin, 0 Openings (FG263100YEL)
- Witt Industries Trash Can Lids