Shop All Trash Cans
Witt Industries
M3601-RC-BN Oakley Std 36 Gal Brown Steel Round Outdoor Decorative Waste Receptacle
Mfr # 692M3601RCBN
Zoro # G111510792
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 692M3601RCBN
- Zoro # G111510792
- Country of Origin United States
- Category Trash Cans
Description
Combine style and utility with this Witt Industries M3601-RC-BN Oakley Standard 36 gallon brown steel round outdoor decorative waste receptacle with rain cap lid! The durable steel construction is perfect for outdoor environments and high-traffic areas providing a sturdier structure than plastic alternatives. This 36 gallon round decorative waste receptacle keeps outdoor spaces clean and sanitary while maintaining a professional look. Plus a sturdy metal band at the top of the bin adds strength for everyday use. The convenient rain cap lid features a domed top design allowing rainwater to flow to the side and not fill the receptacle. This rain cap also allows for effortless waste disposal without needing to touch the trash bin. The lid contains the waste out of view keeping your outdoor areas orderly. This receptacle comes with 1 durable plastic liner and 2 hardware kits; an anchor kit to stabilize your receptacle and a lid cable kit to secure the lid to the bin.The outer flat bar slated steel construction deters graffiti while offering a modern look without compromising on quality. It also comes standard with 4 built-in leveling feet to accommodate unleveled surfaces. The attractive brown powder coat finish helps blend in with outdoor sceneries while protecting it from the elements. This commercial garbage can is perfect for use at outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter: 28''Height: 44 1/4''Capacity: 36 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 2L Jug, Liquid, Clear Orange (8870)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6542-000000)
- WINCO 25'' Coffee Urn Cleaning Brush (27140673)
- IMPACT PRODUCTS Deodorant Urinal Screen w/ Block (9480G)
- WITT INDUSTRIES Witt Industries WHD24L Heavy duty 24 gallon lid- pregalvanized steel - Lid Only (WHD24L)
- WITT INDUSTRIES Witt Industries 15DTBK Dome top- black- with galv. liner 15DTBK (15DTBK)
- WITT INDUSTRIES Round Red, Steel (EXP-52P-RD)
- WITT INDUSTRIES Witt Industries SC20-01-FT Stadium Series Outdoor Waste Receptacle w/ Flat Top Lid – Powder Coat Finish (20 Gallon) (SC20-01-FT)
- WITT INDUSTRIES Witt Industries M3601-DTL-BK Dome top lid only for M3601- black (M3601-DTL-BK)
- WITT INDUSTRIES Witt Industries 5555GN Dome top drum lid- green (5555GN)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Green (FG265500DGRN)
- Witt Industries Trash Cans