No Product Image Available
Witt Industries

M3601-FTL2H-BL Blue Metal Flat Top Bottle and Can Recycle Lid


product price: $143.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Witt Industries M3601-FTL2H-BL blue metal flat top lid with two holes is essential for recycling bottles and cans keeping waste out of view while maintaining clean and sanitary outdoor areas. The durable metal construction stands up in high-traffic areas and is perfect for all-weather outdoor environments. Additionally the material helps deter graffiti while the attractive powder coat finish blends seamlessly in with any outdoor decor aesthetic. This product also comes with a sturdy metal band base adding additional strength for everyday use.This convenient flat top lid features two openings that allow you to easily see when the bin is full which helps save time on maintenance and ensures receptacles in high-traffic areas are changed as often as needed. The two openings provides a sanitary way to recycle without customers needing to touch it minimizing the chances of littering in or around your establishment! Compatible with Witt EXP series 48 gallon metal mesh round outdoor waste receptacles sold separately this product is perfect for outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter: 23 3/4''Height: 2 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.