Shop All Trash Can Lids
Witt Industries
M3601-FTL-BN Brown Steel Flat Top Lid
Mfr # 692M361FTLBN
Zoro # G311510868
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 692M361FTLBN
- Zoro # G311510868
- Country of Origin United States
- Category Trash Can Lids
Description
This Witt Industries M3601-FTL-BN brown steel flat top lid for Oakley Series 36 gallon outdoor decorative waste receptacle is essential for keeping waste out of view while maintaining clean and sanitary outdoor areas. The durable steel construction stands up in high-traffic areas and is perfect for all-weather outdoor environments. Additionally the material helps deter graffiti while the attractive powder coat finish blends seamlessly in with any outdoor decor aesthetic. This product also comes with a sturdy metal band base adding additional strength for everyday use.This convenient flat top lid features a center opening that allows you to easily see when the bin is full which helps save time on maintenance and ensures receptacles in high-traffic areas are changed as often as needed. The opening provides a sanitary way to dispose waste without customers needing to touch it minimizing the chances of littering in or around your establishment! Compatible with Witt Oakley Series 36 gallon outdoor decorative waste receptacles sold separately this product is perfect for outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-MOTH Bowl Fresh Clean Scent Toilet Deodorizer and Cleaner 1.76 oz Tablet (210.24T)
- COTTONELLE Bathroom Tissue, White, 4 PK (KCC12456)
- SCOTT Toilet Paper 1 Rolls 1000 sheet 104.8 sq ft (39327)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- RUBBERMAID COMMERCIAL 44 gal Rim Caddy, 26 1/2 in W/Dia, Yellow, Resin (FG9W8700YEL)
- RUBBERMAID COMMERCIAL Rollout Lid, Handle, Fits FG9W2700BLUE, FG9W2700GRAY, FG9W2700YEL, FG9W2773BLUE (GRFG9W27L2BLA)
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic (FG306600BLA)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings (1788373)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (FG270388BLUE)
- Witt Industries Trash Can Lids