Shop All Trash Can Lids
Witt Industries
M3601-DTL-GN Green Steel Push Door Dome Top Lid
Mfr # 692M361DTLGN
Zoro # G111510983
product price: $246.99
/ea
Free Shipping & Returns
$246.99
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
- Brand Witt Industries
- MFR # 692M361DTLGN
- Zoro # G111510983
- Country of Origin United States
- Category Trash Can Lids
Description
This Witt Industries M3601-DTL-GN green steel push door dome top lid for Oakley Series 36 gallon decorative waste receptacle is essential for keeping waste out of view while maintaining outdoor areas clean and sanitary. The durable steel construction stands up to high-traffic areas and is perfect for outdoor environments. This Witt dome top lid features a sturdy metal band base adding additional strength for everyday use. Plus the convenient push door dome top design provides coverage from rainwater while keeping waste out of site and controlling unpleasant odors.In addition this lid comes with a cable hardware kit to secure the lid to the bin for added security and stability. The steel construction deters graffiti and the attractive powder coat finish blends in with outdoor sceneries while protecting from the elements. This commercial lid is compatible with Witt Oakley Series decorative waste receptacles sold separately. It is perfect for outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter interior: 23 3/4''
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
- RUBBERMAID COMMERCIAL Wheel Kit, 12 in. dia., PK2 (GRFG9W71L2BLA)
- CLOROX Bleach Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Translucent, 9 PK (31478)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 100 Sheets, 30 (48580)
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 20 Gallon White (240458WHB)
- BOARDWALK 32 Gal Flat-Top Lid Waste Receptacle Lids, Gray, Plastic (1868182)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Gray, Resin, 1 Openings (FG267360GRAY)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240463WH)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240465BK)
- Witt Industries Trash Can Lids