Shop All Trash Can Lids
Witt Industries
M3601-DTL-BK Black Steel Push Door Dome Top Lid
Mfr # 692M361DTLBK
Zoro # G011510953
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 692M361DTLBK
- Zoro # G011510953
- Country of Origin United States
- Category Trash Can Lids
Description
This Witt Industries M3601-DTL-BK black steel push door dome top lid for Oakley Series 36 gallon decorative waste receptacle is essential for keeping waste out of view while maintaining outdoor areas clean and sanitary. The durable steel construction stands up to high-traffic areas and is perfect for outdoor environments. This Witt dome top lid features a sturdy metal band base adding additional strength for everyday use. Plus the convenient push door dome top design provides coverage from rainwater while keeping waste out of site and controlling unpleasant odors.In addition this lid comes with a cable hardware kit to secure the lid to the bin for added security and stability. The steel construction deters graffiti and the attractive powder coat finish blends in with outdoor sceneries while protecting from the elements. This commercial lid is compatible with Witt Oakley Series decorative waste receptacles sold separately. It is perfect for outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter interior: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Angle Adapter, nLite, Carbon Fiber, Blk/Grn (NGS15)
- 3M Light Duty Scouring Pad, PK20 (98N)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 6Ft, Black Adapter Hose (D5160)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- SAFCO Trifecta Lid (9560BL)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Red, Plastic, 0 Openings (FG352900RED)
- RUBBERMAID COMMERCIAL Trash Can Lid, 12.1 in W/Dia, Blue, Plastic (1788372)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- REV-A-SHELF Accessory, 14 in W/Dia, Orion Gray, Plastic (RV-35-LID-13-1)
- Witt Industries Trash Can Lids