No Product Image Available

Witt Industries

M3601-DT-GN Oakley Std 36 Gal Green Steel Round Outdoor Decorative Waste Receptacle


product price: $1,076.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combine style and utility with this Witt Industries M3601-DT-GN Oakley Standard 36 gallon green steel round outdoor decorative waste receptacle with push door dome top lid! The durable steel construction is perfect for outdoor environments and high-traffic areas providing a sturdier structure than plastic alternatives. This 36 gallon round decorative waste receptacle keeps outdoor spaces clean and sanitary while maintaining a professional look. Plus a sturdy metal band at the top of the bin adds strength for everyday use. The convenient push door dome top lid stays closed to help control unpleasant odors and easily pushes open so you can dispose of waste effortlessly. The lid contains the waste out of view keeping your outdoor areas orderly. This receptacle comes with 1 durable plastic liner and 2 hardware kits; an anchor kit to stabilize your receptacle and a lid cable kit to secure the lid to the bin.The outer flat bar slated steel construction deters graffiti while offering a modern look without compromising on quality. It also comes standard with 4 built-in leveling feet to accommodate unleveled surfaces. The attractive green powder coat finish helps blend in with outdoor sceneries while protecting it from the elements. This commercial garbage can is perfect for use at outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter: 28''Height: 45 1/2''Capacity: 36 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.