Shop All Trash Cans
Witt Industries
M3600-R-FT-BK Oakley Deco. 36 Gal Black Steel Round Outdoor Deco. Waste Receptacle
Mfr # 692M360RFTBK
Zoro # G011510816
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 692M360RFTBK
- Zoro # G011510816
- Country of Origin United States
- Category Trash Cans
Description
Combine style and utility with this Witt Industries M3600-R-FT-BK Oakley Decorative 36 gallon black steel round outdoor decorative waste receptacle with flat top lid! The durable steel construction is perfect for outdoor environments and high-traffic areas providing a sturdier structure than plastic alternatives. This 36 gallon round decorative waste receptacle keeps outdoor spaces clean and sanitary while maintaining a professional look. Plus a sturdy metal band at the top of the bin adds strength for everyday use. The convenient flat top lid allows you to dispose of waste effortlessly without needing to touch the trash receptacle while also allowing you to easily see when the bin is full. The lid contains the waste out of view keeping your outdoor areas orderly. This receptacle comes with 1 rigid 40 gallon plastic liner and 2 hardware kits; an anchor kit to stabilize your receptacle and a lid cable kit to secure the lid to the bin.The unique decorative band adds style for an upscale look while the flat bar slated steel construction deters graffiti without compromising aesthetics. It also comes standard with 4 built-in leveling feet to accommodate unleveled surfaces. The attractive black powder coat finish helps blend in with outdoor sceneries while protecting it from the elements. This commercial garbage can is perfect for use at outdoor industrial and high-traffic establishments such as parks universities commercial buildings city streets and parking lots.Overall Dimensions:Diameter: 28''Height: 36''Capacity: 36 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Universal, Gray, Polyester (GB510SN)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- CAPTURE Cleanr Rug Dry Capt 16Oz (3000004612)
- DIVERSEY Floor Maintainer, Citrus, 32 oz., PK6 (92974600)
- WITT INDUSTRIES Witt Industries EXP-52BL Expanded metal outdoor container- blue (EXP-52BL)
- WITT INDUSTRIES Witt Industries WHD24L Heavy duty 24 gallon lid- pregalvanized steel - Lid Only (WHD24L)
- WITT INDUSTRIES Witt Industries 32GC03-SC Geo cube- square opening- plastic-waste decal- scarlet (32GC03-SC)
- WITT INDUSTRIES Witt Industries WCD24C Commercial duty 24 gallon can- pregalvanized steel (WCD24C)
- WITT INDUSTRIES Round Silver, Steel (WHD32C)
- WITT INDUSTRIES Round Dome Lid, Black, Steel (5555-BK)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1898)
- Witt Industries Trash Cans