Shop All Trash Can Lids
Witt Industries
Flat Lid, 21.5 W/Dia, Silver, Steel
Mfr # WCD32L
Zoro # G608654152
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Silver
- Width/Diameter 21.5
- Depth 2-1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # WCD32L
- Zoro # G608654152
- UPC # 96639281309
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 21.5 |
Depth | 2-1/8 in |
Height | 4 in |
Details
Lid Shape | Round |
Color | Silver |
Item | Flat Lid |
Material | Steel |
Description
Stands up to the most severe weather conditions in any environment. Carefully manufactured from prime, heavy gauge galvanized steel. Feature deep body corrugation for superior strength and durability. Measures 21-1/2 diameter by 4 height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 1.5 Gallon Bucket, Yellow (56886)
- PULEX Bucket Handle (SECC0023)
- UNGER AquaDozer Eco Floor Squeegee, Green (UNGFE450)
- DIVERSEY Glance HC Glass/MultiSurface Cleaner, 84.5 fl oz (2.6 quart) Bottle, Ammonia (DVO905779)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Blue (XDW-L32BL)
- BRONCO 20 Gal Trash Can Lid, Red (84102105)
- PARTNERS BRAND Hands-Free Container Lid, 20 in W/Dia, Beige, Plastic (RUB137LBE)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Gray (3201-GY)
- HARDWARE RESOURCES 8" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR8-SS)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Yellow, Plastic (FG263100YEL)
- Witt Industries Trash Can Lids