No Product Image Available
Witt Industries

EXP-52NPBL-FTR 48 Gallon Blue Steel Mesh Round Outdoor Recycling Receptacle


product price: $502.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combine style and utility with this Witt Industries EXP-52NPBL-FTR 48 gallon blue steel mesh round outdoor recycling receptacle! The steel construction is durable and stands up to high-traffic areas while providing a more subtle look than plastic alternatives. The steel forms a mesh pattern creating greater visibility and safety precautions for public areas. Vertical ribs reinforce the mesh design keeping the receptacle sturdy and stationary. The flat lid has two holes perfectly sized to dispose of bottles encouraging recycling of appropriate items.The vibrant blue color provides attractive style without compromising on quality. It includes 1 ''Recycle'' decal for the body and 2 ''Bottles & Cans'' decals for the lid so that it is easily identifiable. The receptacle is powder-coated adding an attractive and smooth colored finish that can withstand the elements making it perfect for outdoor uses. Plus it is salt- and chlorine-resistant for protection against corrosion so you can feel confident placing this receptacle by beaches lakes and pools. This commercial recycling can is perfect for use in outdoor venues such as parks universities parking facilities high-traffic areas apartments and sports complexes.Overall Dimensions:Diameter: 23''Height: 33''Capacity: 48 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.