Shop All Trash Can Lids
Witt Industries
Dome Lid, Red, Steel
Mfr # 5555-RD
Zoro # G208622407
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Red
- Height 10-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 5555-RD
- Zoro # G208622407
- UPC # 96639945553
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 10-1/2 in |
Details
Lid Shape | Round |
Color | Red |
Item | Dome Lid |
Material | Steel |
Description
Durable steel lid with enclosed dome top helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action door allows easy waste disposal. Lid sold separately. Measures 24 diameter x 10-1/2H. 20 gauge steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER-ECLIPSE PROPANE - THROTTLE CABLE - 48 in. LEFT MOUNT - W/DETENTS (MP368000)
- SIMPLE SCRUB Terry Cloth Refill Pack, PK2 (TC100)
- GOJO 2,000 mL Personal Soaps Dispenser Refill (7272-04)
- UNGER HydroPower Resin Bags Four, No Pail, 4PK (DIB84)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- CARLISLE FOODSERVICE (1) 15 Gal, (1) 23 Gal Swing Trash Can Lid, Dark Brown, ABS (34202469)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- RUBBERMAID COMMERCIAL Flat Top Lid for 20 gal Round BRUTE Containers, 19.88" diameter, Gray (FG261960GRAY)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Gray (3201-GY)
- BRONCO 55 Gal Trash Can Lid, Yellow (84105604)
- RUBBERMAID COMMERCIAL 24.5 W/Dia, Black, Plastic (FG264560BLA)
- Witt Industries Trash Can Lids