Shop All Smoking Receptacles & Shelters
Witt Industries
2000SVN Silver Vein Finish Cigarette Receptacle
Mfr # 6922000SVN
Zoro # G611589434
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 6922000SVN
- Zoro # G611589434
- Country of Origin China
- Category Smoking Receptacles & Shelters
Description
Combine style and utility with this Witt Industries 2000SVN silver vein finish ash receptacle! The heavy-gauge galvanneal steel construction is durable and stands up to high-traffic areas while providing a more subtle look than plastic alternatives. This ash receptacle will give you peace of mind knowing it will not melt or burn. Plus it does not require sand or water effectively saving you money and resources!The top is angled inward in a funneled fashion aiding in seamless cigarette disposal while preventing spillage over the sides. The attractive silver vein finish helps it to blend in with indoor decor providing a modern style without compromising on quality. This is perfect for indoor or outdoor use in office complexes convention centers apartment buildings and hospitality facilities.Overall Dimensions:Diameter: 10''Height: 20''Ashtray Dimensions:Diameter: 4''Depth: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 2400 GPH Hydro Pump. Foam Pre-Filter. 10' pwr cord. (40140)
- DUROMAX 713cc 1 in. Gas Multi-Purpose Horizontal Key Shaft Electric Start Portable Engine 50-State (XP23HPE)
- FLEXZILLA Pressure Washer Hose, 1/4" x 50, M22 Fi (HFZPW3450M)
- MTD Gear-Spur 44T (717-1585)
- JUSTRITE Cigarette Receptacle Liner, Gray, PK10 (26827)
- RUBBERMAID COMMERCIAL Smoker's Pole, Round, Steel, 0.9 gal, Black (FGR1BK)
- RUBBERMAID COMMERCIAL Sand for Urns, Black, 5lb (FGB25)
- VESTIL 120" Steel Multi-Duty Smokers Shelter (MDS-96-SM)
- RUBBERMAID COMMERCIAL GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black (FG9W3000BLA)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 4-3/32 gal., Pewter (FG9W3300ATPWTR)
- EAGLE MFG Cigarette Receptacle, 4 gal., Brown (1208BROWN)
- Witt Industries Smoking Receptacles & Shelters