Shop All Recycling Bins
Witt Industries
15 gal Round Waste Receptacle, Blue, Steel
Mfr # 415DTBL-R
Zoro # G403795838
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Monarch
- Material Steel
- Container Shape Round
- Depth 15 in
- Features Galvanized Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Industries
- MFR # 415DTBL-R
- Zoro # G403795838
- UPC # 96639500707
- Country of Origin China
- Category Recycling Bins
Dimensions
Depth | 15 in |
Height | 35 in |
Width/Diameter | 15 in |
Details
Series | Monarch |
Material | Steel |
Item | Waste Receptacle |
Container Shape | Round |
Features | Galvanized Liner |
Color | Blue |
Total Capacity | 15 gal |
Green Environmental Attribute | Recycled |
Description
Dome receptacle with an open top for ease of co-mingle recycling. The open top also allows for hands-free disposal. The unit features a strong steel shell with a galvanized liner. Comes standard with a recycle decal for the body of the unit.
Color: Blue.
Capacity: 15 Gallons.
Dimensions: 15" x 35".
Quantity: 1 Each.
Material: Steel.
Lid Type: Dome Top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 36 in Sweep Face Broom Heads, Maroon (BWK20336)
- UNGER UNGER Black 18" Window Squeegee (EN450)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Box (R-C13-10)
- WITT INDUSTRIES Witt Industries 10-1DTBK Tall Round Can Recycling Wastebasket - Black (10/1DTBK)
- WITT INDUSTRIES 24 gal Recycling Container, Blue, Metal, 3 Openings (15RTBL)
- WITT INDUSTRIES Witt Industries 36GC03-CB 36 Gallon Indoor Recycling Container With Square Opening; Charcoal (36GC03-CB)
- WITT INDUSTRIES Witt Industries AL18-CLR-R Decorative Aluminum Series Recycling Receptacle (AL18-CLR-R)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N286)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- RUBBERMAID COMMERCIAL 13.63 qt. Desk Recycling Container, Satin Black/Satin Alum, Plastic (FG295573BLUE)
- Witt Industries Recycling Bins