Shop All Trash Cans
Witt Co
Round Flat Lid, Galvanized, Steel
Mfr # 3434G
Zoro # G208644362
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Galvanized
- Material Steel
- Height 10.5 in
- Width 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Co
- MFR # 3434G
- Zoro # G208644362
- UPC # 96639934342
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 10.5 in |
Width | 21.5 in |
Depth | 11-5/8 in |
Details
Container Shape | Round |
Color | Galvanized |
Material | Steel |
Item | Flat Lid |
For Use With | 260584 |
Description
Witt Industries 3434G Galvanized Dome Top for 32 Gallon Garbage Can.
Self-closing swing-action door allows easy waste disposal. Durable steel lid with enclosed dome top helps keep waste out of sight and keeps rain or snow out of trash receptacle. Lid easily snaps into place on 32 Gallon Galvanized Steel Garbage Cans sold separately. Measures 21-1/2 diameter x 10-1/2H. Sold individually.
Self-closing swing-action door allows easy waste disposal. Durable steel lid with enclosed dome top helps keep waste out of sight and keeps rain or snow out of trash receptacle. Lid easily snaps into place on 32 Gallon Galvanized Steel Garbage Cans sold separately. Measures 21-1/2 diameter x 10-1/2H. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Slide On Wet Mop Handle, Natural, Bamboo (4EMF9)
- SPILLTECH Sorbents, 39 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150M)
- MOERMAN Telescopic Pole 2Section 8 Foot (21052)
- FEBREZE AIR, Crisp Clean, 8.8 oz Aerosol Spray, PK2, 2PK (97806)
- WITT CO Round Ashtray/Trash Can, Black, Metal (3000BK)
- WITT CO Witt Monarch Steel Round Trash Can W/Dome Top, 15 Gallon, White (415DTWH)
- WITT CO Witt Celestial Series Stainless Steel Half Round Trash Can W/Liner, 12 Gallon (CLHR12-SS)
- WITT CO Round Dome Lid, Galvanized, Steel (5555-G)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1363)
- ARAVEN Polypropylene Trash Bin with Pedal, 6.6 Gal, Grey, 4PK (40271)
- SAFCO 30 gal Round Trash Can, Black, 18-1/2" Dia, Open Top, Steel, Rigid Plastic (9920BL)
- Witt Co Trash Cans