Shop All Trash Cans
Witt Co
Round Ashtray/Trash Can, Black, Metal
Mfr # 3000BK
Zoro # G808622418
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Black
- Material Metal
- Height 25 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witt Co
- MFR # 3000BK
- Zoro # G808622418
- UPC # 96639633009
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 25 in |
Width | 10 in |
Details
Container Shape | Round |
Color | Black |
Material | Metal |
Item | Ashtray/Trash Can |
Description
Witt Industries 3000BK Steel Ash And Trash Urn 3 Gallon Black With Aluminum Top 10 Dia. x 25H.
Great for outdoor or indoor environments. Sand urn helps dispose of cigarettes in entrances and other smoking areas. Sand urn is made using durable, heavy gauge steel body with black finish and a non-marring anodized spun aluminum top. Urn top accepts sand sold separately to snuff out cigarette butts. Large diameter opening with removable galvanized liner allows easy waste disposal. Measures 10 diameter x 25H.
Great for outdoor or indoor environments. Sand urn helps dispose of cigarettes in entrances and other smoking areas. Sand urn is made using durable, heavy gauge steel body with black finish and a non-marring anodized spun aluminum top. Urn top accepts sand sold separately to snuff out cigarette butts. Large diameter opening with removable galvanized liner allows easy waste disposal. Measures 10 diameter x 25H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Scrubs In-A-Buck Towel 72 Towels Per Bucket, PK6 (12317B)
- NEXSTEP COMMERCIAL PRODUCTS Global Industrial„¢ Large Blue Looped Mop Head, Narrow Band (97157-NB-PL)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNA4)
- DENT FIX EQUIPMENT BRUSH MBX-COARSE (DF702C)
- WITT CO Round Dome Lid, Galvanized, Steel (5555-G)
- WITT CO Witt Monarch Steel Round Trash Can W/Dome Top, 15 Gallon, White (415DTWH)
- WITT CO Witt Celestial Series Stainless Steel Half Round Trash Can W/Liner, 12 Gallon (CLHR12-SS)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Yellow, 26 1/2 in Dia, Open Top, Plastic (FG265500YEL)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Textured Black, 12 in Dia, Open Top, Steel (FGSR18EPLTBK)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Stainless Steel, 15 in Dia, Open Top, Stainless Steel (FGCC16SSSGL)
- AZIMPORT AZImport KW003 Chrome Waste Basket for Kitchens or Restrooms (KW003)
- Witt Co Trash Cans