Shop All Trash Can Lids
Witt Co
Flat Lid, 21-1/2 W/Dia, Silver, Steel
Mfr # WHD32L
Zoro # G508621223
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Silver
- Width/Diameter 21-1/2
- Height 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Witt Co
- MFR # WHD32L
- Zoro # G508621223
- UPC # 96639341300
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 21-1/2 |
Height | 4 in |
Depth | 21-1/2 in |
Details
Lid Shape | Round |
Color | Silver |
Item | Flat Lid |
Material | Steel |
Description
Witt Industries WHD32L Galvanized Garbage Can Lid, 32 Gallon Heavy Duty.
Lid protects contents while sealing in odors. Lids help garbage cans comply with OSHA standards. Made using prime, heavy gauge galvanized steel with zinc treatment for corrosion resistance.
Lid protects contents while sealing in odors. Lids help garbage cans comply with OSHA standards. Made using prime, heavy gauge galvanized steel with zinc treatment for corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Plus Squeegee 18 Inch (LS000,UC450)
- KUTOL PRODUCTS CO Kutol Foaming Advanced Antibac. Hand Soap Amber/Citrus Spice Pour Top 1 Gal, 4PK (21309)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT401)
- NATIONAL BRAND ALTERNATIVE MULE KICK LIQUID CAUSTIC DRAIN OPENER, QUART, 12PK (25-4011N)
- WITT CO Witt Industries Steel Open Flat Lid, Black (M3601-FTL-BK)
- WITT CO Flat Lid, 18 W/Dia, Silver, Steel (WCD20L)
- WITT CO Flat Lid, 16 W/Dia, Silver, Steel (10GPL)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240459WH)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, White, Resin, 0 Openings (FG263100WHT)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Red, Resin, 0 Openings (FG264560RED)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Quiet Dolly, 250 lb. Capacity, 18 1/4in Dia., Black - (FG264043BLA)
- Witt Co Trash Can Lids