Shop All Lock Nuts
Wiska
Lock Nut, M40-1.50, Stainless Steel, Not Graded
Mfr # 10064193
Zoro # G7897645
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M40-1.50 |
Details
Item | Lock Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Description
Locknut 1.4305 Stainless Steel Metric M40x1.5 , M40x1.5 SS Locknut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK250 (WWG-187-2000-SZ)
- ZORO SELECT #5-44 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.012.0025)
- ZORO SELECT Masonry Nail, Fluted, 1 1/4 L, PK145 (4NFA3)
- PRIME-LINE Lag Shields, Long, 1/4 in. X 1-1/2 in., Zinc Alloy, 50PK (9070983)
- WISKA Lock Nut, M18-1.50, Nickel Plated Brass, Nickel (10012963)
- WISKA Lock Nut, M50-1.50, Nickel Plated Brass, Nickel (10063147)
- WISKA Lock Nut, M56, Nickel Plated Brass, Nickel (10011557)
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100975)
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100972)
- WISKA Lock Nut, M12-1.50, Nickel Plated Brass, Nickel (10063141)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Black Oxide, 0.225 in Ht, 2000 PK (14NSB)
- Wiska Lock Nuts