Shop All Boat Seating
Wise
Wise 8WD999PLS-841 Tracker Style Mid Back Fishing Seat - Marble; Dark Red & Charcoal
Mfr # 8WD999PLS-841
Zoro # G004013355
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wise
- MFR # 8WD999PLS-841
- Zoro # G004013355
- UPC # 85211744516
- Country of Origin China
- Category Boat Seating
Description
Wise 8WD999 Series Tracker Style Mid Back Boat Seat Features OEM Aluminum Hinges and Foam Contours. Plastic Injection Molded Seat Frame. Marine Grade UV and Mildew Treated Vinyl. Marine Grade High Compresson Foam Padding. Comes with Mounting Hardware to Hardware to Mount to any Standard BIA 4 Bolt Pedestal System
Features- OEM grade no-pinch hinges
- Injection molded high-impact plastic frames
- Compression foam padding
- Heavy 28 oz marine grade vinyl
- Mildew resistant & UV treated
- Color: Marble/Dark Red/Charcoal
- Dimension: 19 x 17" W x 19.5" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Strap Oil Filter Wrench, Heavy Duty (KTI-73731)
- ILC Replacement for Shindengen SH650D-11 Regulator and Rectifier (WX-VGHS-2)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1183)
- BUYERS PRODUCTS LIGHT, 17IN, RECT, STOP/TURN/TAIL, RED 11LED (5621711)
- WISE Wise 8WD10 Boat Seat Swivel (8WD10)
- WISE Wise 8WD588PLS-660 Plastic-Frame Seats - Grey/Navy (8WD588PLS-660)
- WISE Wise 8WD133-1011 Deluxe Corner Section - Grey/Navy/Blue (8WD133-1011)
- WISE Wise 8WD112BP-720 Pro Pedestal Boat Seat - Charcoal (8WD112BP-720)
- WISE Wise 8WD1414P-717 Jump Seat - Grey (8WD1414P-717)
- WISE Wise 8WD100-1012SEAT Seat Only Gray/Red/Charcoal (8WD100-1012SEAT)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- Wise Boat Seating