Shop All Water Sports Equipment
Wise
Wise 8WD618PLS-730 Standard Camo Boat Seat; Mossy Oak Original Bottomland
Mfr # 8WD618PLS-730
Zoro # G004069253
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wise
- MFR # 8WD618PLS-730
- Zoro # G004069253
- UPC # 85211813687
- Country of Origin China
- Category Water Sports Equipment
Description
Low Back Camo Boat Seat Features Injection Molded Plastic Frame, High Compression Foam Padding, 500 Denier Camo Coordura Fabric, Aluminum Hinge. Mounts to and BIA Standard 4 bolt Pedestal or Mounting System.
Features- Injection molded high - impact marine grade plastic frame
- 500 denier cordura fabric covering
- Compression foam padding
- Mounts on any pedestal or mounting surface with a 5-1/4" hole pattern
- Color: Mossy Oak Original Bottomland
- Height: 18.75"
- Width: 15.75"
- Depth: 18.5"
- Seating Depth: 14"
- Weight: 1.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pump - Pressure Washer (314441GS)
- MTD Seal-Oil (921-0385)
- MILWAUKEE TOOL M18 FUEL 12 in. Top Handle Chainsaw (Tool Only) (2826-20C)
- MONTEREY Tom/Veg Food Spray 16Oz (LG 7236)
- WOW WATERSPORTS WOW Air Max 120V Pump (16-4010)
- SERENELIFE Thunder Wave Water Sport Knee-Board, SLKB20 (SLKB20)
- STINGRAY SRXR41 XR4 Senior Hydrofoil, Black (SR-XR4-1)
- AIRHEAD Airhead P-3 Telescoping Paddle - 25.5" to 72" (P-3)
- THROWRAFT Throwraft 3303 The TD2401 Inflatable Throwable - Mounting Bracket (3303)
- ATTWOOD MARINE Paddle Clips - Black (11780-6)
- INTEX DDI 2354934 27" Baby Float Case of 24 (634519)
- Wise Water Sports Equipment