Shop All Water Sports Equipment
Wise
Wise 8WD617PLS-728 High Back Camo Boat Seat; Mossy Oak Shadowgrass
Mfr # 8WD617PLS-728
Zoro # G404069853
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wise
- MFR # 8WD617PLS-728
- Zoro # G404069853
- UPC # 85211738164
- Country of Origin China
- Category Water Sports Equipment
Description
High Back Camoflage Folding Boat Seat features Plastic Injection Molded Seat Frame, High Compression Foam Padding, 500 Denier Camo Fabric, Black Aluminum Hinges, Mounts to any BIA Standard 4 Bolt Pedestal System.
Features- Injection molded high - impact marine grade plastic frame
- 500 denier cordura fabric covering
- Compression foam padding
- Mounts on any pedestal or mounting surface with a 5-1/4" hole pattern
- Color: Mossy Oak Shadowgrass
- Height: 22"
- Width: 16.5"
- Depth: 18.5"
- Seating Depth: 14.5"
- Weight: 2.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDUBON Blubrd House Red Cedar (NABB4N)
- LOGO BRANDS Auburn Repeating Logo Mini-Size Rubber Basketball (110-91MR-1)
- BRIGGS & STRATTON Drive Disc, Steel (7073528YP)
- RAGAN & MASSEY Ragan & Massey 15044 32 oz Rm43 Total Vegetation Control (15044)
- LASTPLAY double dual level SUP Wall Mount Rack (LA130185)
- ATTWOOD MARINE Paddle Clips - Black (11780-6)
- WOW WATERSPORTS WOW Giant Thriller Towable; 4 Riders (18-1030)
- SCOTTY 241 Combination Side or Deck Mount - Grey (241-GR)
- INQRACER IQR-SUP-W Inflatable Stand-Up Paddle Board (IQR_SUP-W)
- AQUA LEISURE FabricMesh Goggles (EPG19219A3)
- SERENELIFE Inflatable Towables Water Tubes, SLTOWBL10 (SLTOWBL10)
- Wise Sporting Goods