Shop All Indoor Game Tables
Wise
Wise 8WD1500 13-18 in. Adjustable Bell Pedestal; Metal
Mfr # 8WD1500
Zoro # G403923347
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wise
- MFR # 8WD1500
- Zoro # G403923347
- UPC # 85211015005
- Country of Origin China
- Category Indoor Game Tables
Description
Wise 8WD1500 13" to 18" Adjustable Bell Pedestal. Constructed of Extruded and Cast Aluminum with Plastic Injection Molded Handles. 10" Diameter Base is Durable and Strong. Aluminum Can be Adjusted with Locking Handle. Cast Seat Mount is BIAStandard 4 Bolt Hole Pattern and Swivels 360 Degrees with Locking Knob Released. Great for all Seat Applications. Mounts Directly to Boat Floor or Deck.
Features- Aluminum Construction
- Fits Virtually all Seats Brands
- Locks and Swivels
- Slides Fore and Aft
- Color: Metal
- Size: 13-18 in.
- Boat Seat Height(in.): 13
- Boat Seat Width(in.): 10
- Boat Seat Depth(in.): 6
- Weight: 0.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST NATURE First Nature FN3088 32 oz Oriole Feeder (FN3088)
- AFTERMARKET Camper Door Holder w/ Stop (OTK20-0746)
- KOHLER Air Filter and Pre-Cleaner Kit (47 883 01-S1)
- VICTOR Trap Mole Victor (0645)
- SAGA Saga LB-10 .75 Size Violin Bow with Rosewood Frog (LB-10 3/4)
- ELKADART Elkadart 21-2329-18 Razor Steel Tip Darts; Multi-Color - 18 g (21-2329-18)
- TRADEMARK GAMEROOM Coca Cola Wood Dart Cabinet Set - Engraved Logo (Coke-7000-V3-E)
- DESIGN TOSCANO Celtic Walnut Heather Harp (MD4842)
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- BRUNSWICK BILLIARDS Table Tennis Accessory Kit (51870849001)
- Wise Indoor Games