Shop All Patio Club Chairs & Chaise Lounges
Wise
Wise 8WD1414P-925 10 in. Base Jump Seat; White & Red
Mfr # 8WD1414P-925
Zoro # G403956291
original price:
$171.99
5% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wise
- MFR # 8WD1414P-925
- Zoro # G403956291
- UPC # 85211775534
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Universal Series 10" Base Jump Seat is Ideal for Replacing Worn Out Seats on your Runabout, Ski Boat or Fish N Ski Model. Injection Molded Plastic Frame. Marine Grade UV and Mildew Treated Vinyl, High Compression Foam Padding. Colors Match wi
Features- High - impact plastic seat frame
- Molded plastic base with vinyl finish - storage inside
- Compression foam padding
- Heavy - duty 26 oz marine grade vinyl
- Uv treated and mildew resistant
- Color: White & Red
- Seat Height: 27.75"
- Seat Width: 16"
- Seat Length: 17.5"
- Base Height: 10"
- Sitting Depth: 12"
- Base Width: 14"
- Base Length: 13.25"
- Weight: 6.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKEMAN OUTDOORS Folding Camping Cot, Blue (75-CMP1131)
- MTD Charger (725-05068)
- WATERWAY PLASTICS Waterway Plastics WW5406479WWB Renegade Skimmer Lid with Logo Assembly - Beige (WW5406479WWB)
- KENYON Bypass Pruner, 1" Capacity (41403)
- JACK POST KN-10W Child Porch Rocker, White (118506)
- FROST KING Lawn Chair Webbing Green (PW39G)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Black Patio Chair with Storage & Gray Cushions (GM-201108-1S-GY-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Lt Gray Cushions, PK 2 (TW-VN015-15-NAT-LGY-GG)
- Wise Outdoor Chairs