Shop All Boat Seating
Wise
Wise 3338-1774 Baja XL Bucket Seat; Brite White; Gray & Dark Red
Mfr # 3338-1774
Zoro # G304064620
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wise
- MFR # 3338-1774
- Zoro # G304064620
- UPC # 85211814714
- Country of Origin China
- Category Boat Seating
Description
Baja XL Bucket Seat features roto-molde plastic frame, High compression foam padding, 28 oz. UV and Mildew treated marine grade vinyl. Flip-Up bolster seat. Includes mounting plate to mount to any 5 1/4" BIA standard marine pedestal system. 5 y
Features- Oversized dimensions for big man support
- Roto molded, high-impact plastic seat frame
- Flip-up bolster provides leaning surface
- Compression foam padding
- Double Top Stitching
- Heavy-duty 28 oz marine grade vinyl
- UV treated and mildew resistant
- Color: Brite White, Gray & Dark Red
- Height: 26"
- Length: 24"
- Depth: 26"
- Sitting Depth: 18"
- Sitting Width: 15.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck Dual Foot Gauge, 20-120 psi (GA-130)
- BUFF AND SHINE Buff and Shine BFS-7503G 7.5 In. Dia. X 1.5 In. Grip Buffing Pad (BFS-7503G)
- TAYLOR Taylor 3005.0938 Stow N Go Poly Dock Box (3005.0938)
- PRO-LIFT Creeper, Steel, 36", 300 lb. Capacity (C-2036D)
- WISE Wise 8WD10 Boat Seat Swivel (8WD10)
- WISE Wise 8WD588PLS-664 Plastic-Frame Seats - Grey/Charcoal (8WD588PLS-664)
- WISE Wise 3315-1773 Baja Bucket Seat with Flip Up Bolster - Brite White; Marble Grey & Midnight Navy (3315-1773)
- WISE Wise 8WD588PLS-660 Plastic-Frame Seats - Grey/Navy (8WD588PLS-660)
- WISE Wise 8WD505P-1-661 Lounge Seat - Grey/Red (8WD505P-1-661)
- WISE Wise 8WD100-1010 Deluxe 36" Pontoon Bench and Base - Sand/Chestnut/Gold (8WD100-1010)
- TEMPRESS Tempress 54919 Navistyle High-Back Boat Seat - Tan/Sand (54919)
- Wise Boat Seating