Shop All Boat Seating
Wise
Wise 3321-784 Deluxe Helm Chair with Arms; Brite White
Mfr # 3321-784
Zoro # G203851246
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wise
- MFR # 3321-784
- Zoro # G203851246
- UPC # 85211814745
- Country of Origin China
- Category Boat Seating
Description
Premium Helm Chair features plastic injection molded seat frame, high compression foam padding, 28oz. UV and mildew treated marine grade vinyl, strong aluminum back supports and arm rests. Comes with universial mounting plate. Mounts to an
Features- Deluxe padded armrests
- Heavy duty, anodized arm & back support brackets
- Compression foam padding
- Heavy-duty 28 oz marine grade vinyl
- UV treated and mildew resistant
- Includes universal mounting plate
- Color: Brite White
- Height: 20.5"
- Length: 30"
- Depth: 20.5"
- Sitting Depth: 16"
- Sitting Width: 16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Siphon Pump Fluid Siphon Ho, W1142 (W1142)
- WAI GLOBAL Voltage Regulators, D101 (D101)
- KO-KEN Drain Plug Key Set For Lubrication Service 1/2 Sq. Drive (4202)
- MONROE QUICK-STRUT COMPLETE STRUT ASSEMBLY (171123L)
- WISE Pro-Angler Folding Boat Seat Charcoal Black & Marble Grey (3304-860)
- WISE Wise 8WD112-221 Deluxe Radius Arm Rest - Right, Grey (8WD112-221)
- WISE Wise 8WD125FF-1009 Deluxe Flip-Flop Bench and Base - White/Charcoal/Red (8WD125FF-1009)
- WISE Wise 8WD1414P-717 Jump Seat - Grey (8WD1414P-717)
- WISE Wise 8WD588PLS-664 Plastic-Frame Seats - Grey/Charcoal (8WD588PLS-664)
- WISE Wise 8WD588PLS-660 Plastic-Frame Seats - Grey/Navy (8WD588PLS-660)
- SPRINGFIELD Base-7X7 Black E-Coat, #3620011 (3620011)
- Wise Boat Seating