Shop All Boat Seating
Wise
Wise 3315-1774 Baja Bucket Seat with Flip Up Bolster - Brite White; Marble Grey & Dark Red
Mfr # 3315-1774
Zoro # G504013268
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wise
- MFR # 3315-1774
- Zoro # G504013268
- UPC # 85211806061
- Country of Origin China
- Category Boat Seating
Description
Wise Baja 3315 series Bucket Seat with Flip-up Bolster Seat Features rotational molded plastic frame, High Compression foam padding, UV and Mildew treated Premium grade marine vinyl. Double Top-Stitch construction. Bolster Mechanism High Grade Aluminum construction.
Features- Rototation molded plastic shell
- high compression foam padding
- Marine grade vinyl
- Color: Brite White/Marble Grey/Dark Red
- Boat Seat Height(in.): 23
- Boat Seat Width(in.): 19
- Boat Seat Depth(in.): 21
- Weight: 6.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 81945 Cord Tensioner (81945)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B50)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- AUTO VENTSHADE 89-95 TOYOTA PICKUP 2PC ORIGINAL VENTVISOR-SMOKE (92093)
- WISE Wise 8WD100-1012SEAT Seat Only Gray/Red/Charcoal (8WD100-1012SEAT)
- WISE Wise 8WD112-221 Deluxe Radius Arm Rest - Right, Grey (8WD112-221)
- WISE Wise 8WD100-1010 Deluxe 36" Pontoon Bench and Base - Sand/Chestnut/Gold (8WD100-1010)
- WISE Wise 8WD588PLS-660 Plastic-Frame Seats - Grey/Navy (8WD588PLS-660)
- WISE Wise 8WD10 Boat Seat Swivel (8WD10)
- WISE Wise 3338-1774 Baja XL Bucket Seat; Brite White; Gray & Dark Red (3338-1774)
- ATTWOOD Attwood 39004 Snap-Lock 1.77" Adjustable Power Pedestal w/Integral Seat Mount - 16"-20" (39004)
- Wise Boat Seating