Shop All Seat Covers & Cushions
Wise
Wise 3314-784 Baja Bucket Seat; Brite White
Mfr # 3314-784
Zoro # G503865288
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wise
- MFR # 3314-784
- Zoro # G503865288
- UPC # 85211806047
- Country of Origin China
- Category Seat Covers & Cushions
Description
Wise Baja 3314 series Bucket Seat Features rotational molded plastic frame, High Compression foam padding, UV and Mildew treated Premium grade marine vinyl. Double Top-Stitch construction. Universal mounting plate included. Mounts to virtually all 5 1/4" hole pattern marine pedestal systems.
Features- Roto molded, high-impact plastic seat frame
- Compression foam padding
- Double Top Stitching
- Heavy-duty 28 oz marine grade vinyl
- UV treated and mildew resistant
- Includes Wise 8WD399-1 Mounting Plate
- Color: Brite White
- Seating Depth: 18"
- Dimension: 23" H x 19" L x 25" D
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRPG OSGR 12V 15T CW (19188N)
- FJC Pag Oil 100 W/Dye-Qt (2496)
- REESE Draw Bar, Class II, 3500 lb, 9 In (0628011)
- ZORO SELECT Drip Pan Kit, Absorbs 5.5 gal. Oil, , White (3RPV2)
- KIRKEY Kirkey 5517001V 17 in. 55170V 55 Series Vintage Class Bucket Fabrication Seat Cover; Black (KIR5517001V)
- SEAT ARMOUR Seat Armour SA100JEPB Jeep Letters Black Seat Cover (SA100JEPB)
- SEAT ARMOUR Seat Armour SA100BCKB Buick Black Seat Cover (SA100BCKB)
- SPEC-D TUNING Racing Seat - Black Cloth With Red Stitching - Right Side (RS-2460R)
- BILT-RITE MASTEX HEALTH Large Back Car Seat, Blue, 21 Inch Height, 7 Inch Width (10-47062)
- DORMAN Leather Seat Cushion, 641-5106 (641-5106)
- WISE SEATING Pro Butt Seat, Charcoal (8WD112BP-720)
- Wise Seat Covers & Cushions