Shop All Boat Seating
Wise
Wise 3314-1782 Baja Bucket Seat; Brite White; Grey & Black
Mfr # 3314-1782
Zoro # G904064617
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wise
- MFR # 3314-1782
- Zoro # G904064617
- UPC # 85211806030
- Country of Origin China
- Category Boat Seating
Description
Wise Baja 3314 series Bucket Seat Features rotational molded plastic frame, High Compression foam padding, UV and Mildew treated Premium grade marine vinyl. Double Top-Stitch construction. Universal mounting plate included. Mounts to virtually all 5 1/4" hole pattern marine pedestal systems.
Features- Roto molded, high-impact plastic seat frame
- Compression foam padding
- Double Top Stitching
- Heavy-duty 28 oz marine grade vinyl
- UV treated and mildew resistant
- Includes Wise 8WD399-1 Mounting Plate
- Color: Brite White, Grey & Black
- Seating Depth: 18"
- Dimension: 23" H x 19" L x 25" D
- Weight: 6.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Warning Light, LED, Ambr, Mag, Rnd, 4-1/4 Dia (77913)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Fuel Tank Adapter (3198)
- PIONEER CABLE Speedometer Cable, Ca-3008 (CA-3008)
- WALKER EXHAUST Exhaust Tail Pipe, 55118 (55118)
- WISE Wise 8WD112-221 Deluxe Radius Arm Rest - Right, Grey (8WD112-221)
- WISE Wise 8WD505P-1-661 Lounge Seat - Grey/Red (8WD505P-1-661)
- WISE Wise 8WD588PLS-664 Plastic-Frame Seats - Grey/Charcoal (8WD588PLS-664)
- WISE Pro-Angler Folding Boat Seat Charcoal Black & Marble Grey (3304-860)
- WISE Wise 8WD10 Boat Seat Swivel (8WD10)
- WISE Wise 8WD1414P-717 Jump Seat - Grey (8WD1414P-717)
- ATTWOOD MARINE Deck Mounted Seat Slide (815000)
- Wise Boat Seating