Shop All Cabinet Handles & Pulls
This Product is Discontinued
Wisdom Stone
Sage Cabinet Pull, 96mm 3 3/4in Center to Center, Brushed Gold (Discontinued)
Mfr # 411896GB
Zoro # G208790922
This Product is Discontinued
Key Features
- Finish Brushed Gold
- Material Zinc Alloy
- Length 4.48 in.
- Width 0.71 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wisdom Stone
- MFR # 411896GB
- Zoro # G208790922
- UPC # 841979106757
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 4.48 in. |
Width | 0.71 in. |
Details
Finish | Brushed Gold |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
The Sage Pull is a re-imagined classic. The curve of the arch mimics the shapes of popular wrought iron designs, while incorporating modern elements, such as premium metallic finishes. This design goes well with many interior styles, as well as on furniture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.