Shop All Cabinet Handles & Pulls
This Product is Discontinued
Wisdom Stone
River Cabinet Pull, 128mm 5in Center to Center, Polished Gold (Discontinued)
Mfr # 4115128GP
Zoro # G808790667
This Product is Discontinued
Key Features
- Finish Polished Gold
- Material Zinc Alloy
- Length 5.91 in.
- Width 0.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wisdom Stone
- MFR # 4115128GP
- Zoro # G808790667
- UPC # 841979103923
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.91 in. |
Width | 0.88 in. |
Details
Finish | Polished Gold |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
This particular pull is a great addition to any room. The way imitates the beautiful flow of water in a naturally occurring River will compliment the subtle notes of the great outdoors in all aspects of design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.