Shop All Cabinet Handles & Pulls
This Product is Discontinued
Wisdom Stone
Long Island Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (Discontinued)
Mfr # 4121128CH-C
Zoro # G108790688
This Product is Discontinued
Key Features
- Finish Polished Chrome
- Material Zinc Alloy
- Length 5.37 in.
- Width 0.44 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wisdom Stone
- MFR # 4121128CH-C
- Zoro # G108790688
- UPC # 841979103404
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.37 in. |
Width | 0.44 in. |
Details
Finish | Polished Chrome |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
This design offers a more classic look, yet seamlessly ties in the signature glitzy style of Wisdom Stone products. Named after its long, slender body, the long island has a sleek feel and would be a great addition to your favorite piece of furniture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.